Shop All V-Belts
Continental Contitech
3L200 Cut Edge V-Belt, 20" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L200
Zoro # G5261982
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L200
- Number of Ribs 1
- Top Width 0.375 in
- Outside Length 20 in
Product Information
- Brand Continental Contitech
- MFR # 3L200
- Zoro # G5261982
- UPC # 037256055232
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.375 in |
Outside Length | 20 in |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L200 |
Number of Ribs | 1 |
Thickness | 0.219 in |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3L200, Number of Bands 1, Outside Length 20 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- AEROQUIP Protective Sleeve, Nylon Abrasive, 1.25 (FC425-20X25)
- FAG BEARINGS FAG 6206 2ZR C3, Deep Groove BBear, Single Row 90Mm (6206 2ZR C3)
- TOMPKINS Hydraulic Fitting-Steel06MP-08FPX-08FPX TEE (1601-06-08-08)
- CONTINENTAL CONTITECH AX82 Cogged V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (AX82)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- CONTINENTAL CONTITECH 3V250 Wrapped V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3V250)
- CONTINENTAL CONTITECH 4L390 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- CONTINENTAL CONTITECH B66 Wrapped V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (B66)
- CONTINENTAL CONTITECH 3L180 Cut Edge V-Belt, 18" Outside Length, 3/8" Top Width, 1 Ribs (3L180)
- DAYTON BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (13W531)
- Continental Contitech V-Belts