Shop All V-Belts
Continental Contitech
3/C128 Banded V-Belt, 132" Outside Length, 2-41/64" Top Width, 3 Ribs
Mfr # 3/C128
Zoro # G5160062
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number 3/C128
- Number of Ribs 3
- Top Width 2-41/64"
- Thickness 17/32"
Product Information
- Brand Continental Contitech
- MFR # 3/C128
- Zoro # G5160062
- UPC # 037256051883
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 2-41/64" |
Outside Length | 132" |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | Banded V-Belt |
Industry Number | 3/C128 |
Number of Ribs | 3 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 3 |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
Banded V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number 3/C128, Number of Bands 3, Outside Length 132 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 2.641 in, Belt Trade Size C, V-Belt Type Banded, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- BESTORQ Aftermarket replacement for 9240P1 GRAVELY Mower Attachments: 15689E1 Belt for Drive, 4LK380 (4LK380)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- PRIMEFIT 4-Way Bar Manifold w/ 5 Couplers, Plug (M14025-6)
- CONTINENTAL CONTITECH 5L650 Cogged V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- CONTINENTAL CONTITECH 3L220 Cut Edge V-Belt, 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220)
- CONTINENTAL CONTITECH B29 Wrapped V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (B29)
- CONTINENTAL CONTITECH 7/B195 Banded V-Belt, 198" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B195)
- CONTINENTAL CONTITECH 3/3VX1000 Banded Cogged V-Belt, 100" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1000)
- CONTINENTAL CONTITECH 3V335 Wrapped V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V335)
- BESTORQ Aftermarket SPEED KING B90 Replacement Belt, B90 (B90)
- Continental Contitech V-Belts