Shop All V-Belts
Continental Contitech
3/BX78 Banded Cogged V-Belt, 81" Outside Length, 1-63/64" Top Width, 3 Ribs
Mfr # 3/BX78
Zoro # G5217359
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 3/BX78
- Top Width 1-63/64"
- Number of Ribs 3
- Thickness 13/32"
Product Information
- Brand Continental Contitech
- MFR # 3/BX78
- Zoro # G5217359
- UPC # 037256049705
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-63/64" |
Outside Length | 81" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 3/BX78 |
Number of Ribs | 3 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 3 |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Base Industry Number (without number of ribs) | BX78 |
Edge Construction | Raw Edge |
Belt Section | BX |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/BX78, Number of Bands 3, Outside Length 81 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1.984 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, 230/460VAC, 0.25 HP (AL5-3)
- ROLAIR Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 45 oz Oil Capacity, 2 Cylinder (PMP22BK119GR)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (C-037-S)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- CONTINENTAL CONTITECH 2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX600)
- CONTINENTAL CONTITECH 4L820 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (4L820)
- CONTINENTAL CONTITECH 3/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX475)
- CONTINENTAL CONTITECH AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24)
- CONTINENTAL CONTITECH AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- CONTINENTAL CONTITECH 3/B158 Banded V-Belt, 161" Outside Length, 1-63/64" Top Width, 3 Ribs (3/B158)
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- Continental Contitech V-Belts