Shop All V-Belts
Continental Contitech
3/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-9/64" Top Width, 3 Ribs
Mfr # 3/3VX850
Zoro # G5286473
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3/3VX850
- Number of Ribs 3
- Top Width 1.141 in
- Thickness 0.313 in
Product Information
- Brand Continental Contitech
- MFR # 3/3VX850
- Zoro # G5286473
- UPC # 037256040115
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1.141 in |
Outside Length | 85 in |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 3/3VX850 |
Number of Ribs | 3 |
Thickness | 0.313 in |
Material | Polybutadiene |
Construction | Cogged, Raw Edge, Reinforced Tie Band |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 3 |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/3VX850, Number of Bands 3, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1.141 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6205ZZC3)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-50 (1440-8MGT-50)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1)
- DAYTON 4L760 V-Belt, 76" Outside Length, 1/2" Top Width, 1 Ribs (4L760)
- CONTINENTAL CONTITECH BX89 Cogged V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (BX89)
- CONTINENTAL CONTITECH B32 Wrapped V-Belt, 35" Outside Length, 21/32" Top Width, 1 Ribs (B32)
- CONTINENTAL CONTITECH B26 Wrapped V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (B26)
- CONTINENTAL CONTITECH 3VX335 Cogged V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX335)
- CONTINENTAL CONTITECH 2/B136 Banded V-Belt, 139" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B136)
- CONTINENTAL CONTITECH 3/BX73 Banded Cogged V-Belt, 76" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX73)
- MEGADYNE MULTI 4L400 V-BELTS (A38)
- Continental Contitech V-Belts