Shop All V-Belts
Continental Contitech
3/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 1-9/64" Top Width, 3 Ribs
Mfr # 3/3VX1180
Zoro # G5263489
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3/3VX1180
- Number of Ribs 3
- Top Width 1-9/64"
- Thickness 5/16"
Product Information
- Brand Continental Contitech
- MFR # 3/3VX1180
- Zoro # G5263489
- UPC # 037256040351
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-9/64" |
Outside Length | 118" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 3/3VX1180 |
Number of Ribs | 3 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 3 |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 3/3VX1180, Number of Bands 3, Outside Length 118 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1.141 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- NUMATICS Connector, Coil, 22mm DIN, 24VDC (230-365 24V)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- MITSUBOSHI G Series Timing Belt, XL Profile, 53 Teeth 0.31in W (106XL031)
- CONTINENTAL CONTITECH 4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1400)
- CONTINENTAL CONTITECH 4/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX475)
- CONTINENTAL CONTITECH 10X730 AUTO V-BELT (10X730)
- CONTINENTAL CONTITECH 2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX530)
- CONTINENTAL CONTITECH 3L270 Cut Edge V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- CONTINENTAL CONTITECH 10X1150 AUTO V-BELT (10X1150)
- D&D 49" Outside Length, 7/8" Top Width, 1 Ribs (C45)
- Continental Contitech V-Belts