Shop All V-Belts
Continental Contitech
2L260 Cut Edge V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 2L260
Zoro # G5196961
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L260
- Number of Ribs 1
- Top Width 0.25 in
- Thickness 0.172 in
Product Information
- Brand Continental Contitech
- MFR # 2L260
- Zoro # G5196961
- UPC # 037256225246
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 0.25 in |
Outside Length | 26 in |
Belt Trade Size | 2L |
Details
Item | V-Belt |
V-Belt Section | 2L |
Industry Number | 2L260 |
Number of Ribs | 1 |
Thickness | 0.172 in |
Material | Polybutadiene |
Construction | Raw Edge |
Resists | Heat, Oil |
For Use With | Multiple Belt Systems |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2L260, Number of Bands 1, Outside Length 26 in, Reinforcing Cord Material Polyester, Thickness 0.172 in, Top Width 0.25 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX100 Cogged V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (BX100)
- ENERPAC RD256, 25 ton Capacity, 6.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD256)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- TOMPKINS Hydraulic Fitting-Steel12FJ-08MJ (2406-12-08)
- CONTINENTAL CONTITECH B64 Wrapped V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (B64)
- CONTINENTAL CONTITECH BX35 Cogged V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (BX35)
- CONTINENTAL CONTITECH A62 Wrapped V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (A62)
- CONTINENTAL CONTITECH AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35)
- CONTINENTAL CONTITECH B78 Wrapped V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (B78)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- CONTINENTAL CONTITECH BX86 Cogged V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (BX86)
- Continental Contitech V-Belts