Shop All V-Belts
Continental Contitech
2/BX96 Banded Cogged V-Belt, 99" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX96
Zoro # G6308519
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX96
- Number of Ribs 2
- Top Width 1-21/64"
- Outside Length 99"
Product Information
- Brand Continental Contitech
- MFR # 2/BX96
- Zoro # G6308519
- UPC # 037256050213
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 99" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Banded Cogged V-Belt |
Industry Number | 2/BX96 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Styrene-Butadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Oil Resistant |
Belt Material | Styrene-Butadiene |
Edge Construction | Raw Edge |
Number of Bands | 2 |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Banded Cogged V-Belt, Belt Material Styrene-Butadiene, Edge Construction Raw Edge, Industry Number 2/BX96, Number of Bands 2, Outside Length 99 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1.328 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6205-2RS1/C3L HT55, Single Row Ball Bearings (6205-2RS1/C3L HT55)
- PRIMEFIT Industrial Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (IC3814MS-B10-P)
- FESTO Standards-Based Cylinder DSNU-25-80-PPV-A (DSNU-25-80-PPV-A)
- DDS Shaft Seal, TC, 49mm ID, Nitrile Rubber (496807TC)
- CONTINENTAL CONTITECH 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (5VX750)
- CONTINENTAL CONTITECH BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- CONTINENTAL CONTITECH 2/5VX670 Banded Cogged V-Belt, 67" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX670)
- CONTINENTAL CONTITECH 5VX660 Cogged V-Belt, 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- CONTINENTAL CONTITECH BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (BX97)
- BESTORQ Aftermarket replacement for DA402 IDC BELT, 4L500 (4L500)
- Continental Contitech V-Belts