Shop All V-Belts
Continental Contitech
2/BX68 Banded Cogged V-Belt, 71" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX68
Zoro # G6539957
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX68
- Number of Ribs 2
- Top Width 1-21/64"
- Thickness 13/32"
Product Information
- Brand Continental Contitech
- MFR # 2/BX68
- Zoro # G6539957
- UPC # 037256049378
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 71" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 2/BX68 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 2 |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX68, Number of Bands 2, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1.328 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley (AK28x1)
- PERMATEX Anti-Seize Lube 0.1Oz (81343)
- DODGE Type E Bearings, F4B-E-114R TYPE E-XTRA (F4B-E-114R TYPE E-XTRA)
- POWERDRIVE Sheave, JA Bushing, 3.35" O.D. (13V335JA)
- CONTINENTAL CONTITECH B82 Wrapped V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (B82)
- CONTINENTAL CONTITECH BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (BX83)
- CONTINENTAL CONTITECH 5VX830 Cogged V-Belt, 83" Outside Length, 5/8" Top Width, 1 Ribs (5VX830)
- CONTINENTAL CONTITECH 5V950 Wrapped V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- CONTINENTAL CONTITECH 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- CONTINENTAL CONTITECH 3L320 Cut Edge V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320)
- BESTORQ Kevlar V-Belt / 4L250LG, 4L250K (4L250K)
- Continental Contitech V-Belts