Shop All V-Belts
Continental Contitech
2/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-21/64" Top Width, 2 Ribs
Mfr # 2/BX50
Zoro # G5276402
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number 2/BX50
- Number of Ribs 2
- Top Width 1-21/64"
- Outside Length 53"
Product Information
- Brand Continental Contitech
- MFR # 2/BX50
- Zoro # G5276402
- UPC # 037256048654
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-21/64" |
Outside Length | 53" |
Belt Trade Size | BX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | BX |
Industry Number | 2/BX50 |
Number of Ribs | 2 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Number of Bands | 2 |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/BX50, Number of Bands 2, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1.328 in, Belt Trade Size BX, V-Belt Type Banded, Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 6 in Bore, 2 in Stroke, NFPA Double Acting (5TEC8)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB02530-25)
- AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P172468, Return Line, 25 micron (ZX-P172468)
- CONTINENTAL CONTITECH A28 Wrapped V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (A28)
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- CONTINENTAL CONTITECH CX68 Cogged V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (CX68)
- CONTINENTAL CONTITECH 4/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX600)
- CONTINENTAL CONTITECH B103 Wrapped V-Belt, 106" Outside Length, 21/32" Top Width, 1 Ribs (B103)
- CONTINENTAL CONTITECH 3V425 Wrapped V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V425)
- BESTORQ Aftermarket Husqvarna YTH20K46 (240462) (Drive 2005-11) Riding Lawn Mower Replacement Belt, A90LG (A90LG)
- Continental Contitech V-Belts