Shop All V-Belts
Continental Contitech
2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs
Mfr # 2/5VX530
Zoro # G5239059
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5VX
- Industry Number 2/5VX530
- Top Width 1-15/64"
- Number of Ribs 2
- Outside Length 53"
Product Information
- Brand Continental Contitech
- MFR # 2/5VX530
- Zoro # G5239059
- UPC # 037256040528
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1-15/64" |
Outside Length | 53" |
Belt Trade Size | 5VX |
Details
V-Belt Section | 5VX |
Item | Banded Cogged V-Belt |
Industry Number | 2/5VX530 |
Number of Ribs | 2 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 2 |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/5VX530, Number of Bands 2, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 1.234 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK10 (GRP209)
- PARKER Pilot, Light JIC w/Junction Box 24VDC (K065903549)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-105 (131064 F2B SXR 105)
- CONTINENTAL CONTITECH BX95 Cogged V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (BX95)
- CONTINENTAL CONTITECH A58 Wrapped V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (A58)
- CONTINENTAL CONTITECH 11.3X912 Auto V-Belt V-Belts, 11-3X912 (11-3X912)
- CONTINENTAL CONTITECH AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35)
- CONTINENTAL CONTITECH 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- CONTINENTAL CONTITECH AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- PIX Poly Rib J Belt, 89 in. EL-10 Rib (890J10)
- Continental Contitech Power Transmission Belts