Shop All V-Belts
Continental Contitech
2/3VX600 Banded Cogged V-Belt, 60" Outside Length, 49/64" Top Width, 2 Ribs
Mfr # 2/3VX600
Zoro # G5246390
original price:
$84.67
32% off
new price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 2/3VX600
- Top Width 49/64"
- Number of Ribs 2
- Outside Length 60"
Product Information
- Brand Continental Contitech
- MFR # 2/3VX600
- Zoro # G5246390
- UPC # 037256039867
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 49/64" |
Outside Length | 60" |
Belt Trade Size | 3VX |
Details
Item | Banded Cogged V-Belt |
V-Belt Section | 3VX |
Industry Number | 2/3VX600 |
Number of Ribs | 2 |
Thickness | 5/16" |
Material | Polybutadiene |
Construction | Reinforced Tie Band, Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Number of Bands | 2 |
Resistance Properties | Heat Resistant, Oil Resistant |
Description
Banded Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number 2/3VX600, Number of Bands 2, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.766 in, Belt Trade Size 3VX, V-Belt Type Banded, Cogged, Wedge, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- D&D Timing Belt, 8M, 32 x 800mm PL, T100 (800-8M-32)
- GATES Tri-Power Belts, AX45 (AX45)
- MECHANIC IN A BOTTLE Bar and Chain Lubricant, Gallon (20-128-4MB)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- CONTINENTAL CONTITECH 3/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX630)
- CONTINENTAL CONTITECH 4L420 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420)
- CONTINENTAL CONTITECH A25 Wrapped V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (A25)
- CONTINENTAL CONTITECH 5/3VX560 Banded Cogged V-Belt, 56" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX560)
- CONTINENTAL CONTITECH 3V400 Wrapped V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3V400)
- SUPCO MultiPlus Dual Brand V Belt, A40 (A40)
- Continental Contitech Power Transmission Belts