Shop All Multi-purpose Air Hoses
Continental Contitech
1/2" Air Hose 200 psi Black
Mfr # 20025591
Zoro # G7499445
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Inside Dia. 1/2"
- Pneumatic Hose Max. Pressure 200 psi
- Pneumatic Hose Color Black
Product Information
- Brand Continental Contitech
- MFR # 20025591
- Zoro # G7499445
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Inside Dia. | 1/2" |
Details
Item | Air Hose |
Pneumatic Hose Max. Pressure | 200 psi |
Pneumatic Hose Color | Black |
Description
Air Hose,200 PSI,1/2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch 25 feet 1/4 inch NPT Solid Orange PVC Hose (HA26-025E)
- BAILEY Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod. (297122)
- DEVILBISS AUTOMOTIVE REFINISHING AIR CONTROL UNIT 100CFM 13-0042 (DV130042)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB3055)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-11)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-10-31)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-11)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-05-11)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-41)
- GATES 1/2" x 50 ft Hybrid Air Hose 300 psi (27573)
- Continental Contitech Air Hoses