Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 5 ft.
Mfr # GOR03850-05-13-G
Zoro # G3901290
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Size 1/4 in x 1/4 in
- Hose Configuration Coupled Assembly
- Safety Factor 4:1
- Temp. Range -20 Degrees to 210 Degrees F
- Hose Inside Dia. 3/8 in
Product Information
- Brand Continental
- MFR # GOR03850-05-13-G
- Zoro # G3901290
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 3/4 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 18 # of Teeth (50BS18H X 7/8)
- DIXON Wilkerson Jumbo Filter Auto, Clear, 3/4" (F30-06A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (2C-275)
- POWERDRIVE Pitch Pulley, 7/8"Fixed Bore, 4.15"O.D. (1VP44-7/8)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Blue (IGBL03830-150-G)
- CONTINENTAL 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027076)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZU03830-100-33)
- CONTINENTAL 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (20307563)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Blue (IGBL03830-100-G)
- PRIMEFIT 1/4" Poly Hose End x 1/4" Male NPT, 10PCS (HRK14PU14M-B10-P)
- Continental Air Hoses