Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 15 ft.
Mfr # HZR03825-15-53-G
Zoro # G3901850
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Fitting Size 1/4 in x 1/4 in
- Hose Length 15 ft
- Hose Configuration Coupled Assembly
- Temp. Range -40 Degrees to 210 Degrees F
Product Information
- Brand Continental
- MFR # HZR03825-15-53-G
- Zoro # G3901850
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 15 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 11/16 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 15 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 3/8" Poly Hose Splicer, 10PCS (HF38PU38PU-B10-P)
- BESTORQ Aftermarket Dixie Chopper XF2500-60 (Deck 60") Zero Turn Mower Replacement Belt, B127 (B127)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-09 (600-5MGT-09)
- APACHE 1" Female Hose Barb (44029600)
- CONTINENTAL 3/8" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026266)
- CONTINENTAL 3/8" x 3' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-03-33)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Red (HZR05025-25-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-13-G)
- CONTINENTAL 1/4" x 25 ft EPDM Coupled Air Hose 200 psi Black (20031488)
- CONTINENTAL 1/2" x 50' Blue EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZU05030-50-51)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-03-11)
- Continental Air Hoses