Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8"I.D., 10 ft.
Mfr # HZY03830-10-13-G
Zoro # G3901552
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Safety Factor 4:1
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Continental
- MFR # HZY03830-10-13-G
- Zoro # G3901552
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 10 ft |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Grease Multipurpose Grease Cartridge, FM222, Aluminum Complex, NLGI Grade 2, 13.7 oz (121956)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/4, PK3 (EP060804)
- YELLOW JACKET Quick Coupler (19102)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Blue (IGBL05030-15-G)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-75-31)
- CONTINENTAL 3/4" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-15-11)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (HZB05020-50-G)
- CONTINENTAL 1/2" x 3 ft Lead Hose 300 psi (HZR05030-03-14-G)
- CONTINENTAL 3/4" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307782)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB02520-100-11-G)
- Continental Air Hoses