Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 50 ft., Green
Mfr # IGGN03830-50-G
Zoro # G3899522
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Standards USMSHA No. 2G-IC-14C/39
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Product Information
- Brand Continental
- MFR # IGGN03830-50-G
- Zoro # G3899522
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,200 psi |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Strain Relief | No |
Hose Cover Material | Nitrile |
Hose Color | Green |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Brass, 3/4 in FNPT Inlet (426-FG)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2C-E)
- TRICO Oiler, Constant Level (30005)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- CONTINENTAL 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027069)
- CONTINENTAL 3/4" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" FNPSM x FNPSM (HZU07530-05-41)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-11-G)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-50-31)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZU07530-100-31)
- CONTINENTAL 3/4" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-03-11)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZY05030-10-31-G)
- Continental Multi-purpose Air Hoses