Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 50 ft., Blue
Mfr # IGBL03830-50-G
Zoro # G3899382
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Standards USMSHA No. 2G-IC-14C/39
- Safety Factor 4:1
- Hose Length 50 ft
- Temp. Range -40 Degrees to 210 Degrees F
Product Information
- Brand Continental
- MFR # IGBL03830-50-G
- Zoro # G3899382
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Tube Material | Nitrile |
Hose Color | Blue |
Hose Strain Relief | No |
Burst Pressure | 1,200 psi |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- ELESA Oil level indicators, HCZ.127-VT-M12 (HCZ-VT)
- DURA-PRIME METRIC VARIABLE SPEED Variable Speed Belt, MVS, 28 x 800mm IC (28X8X800)
- SPRAYON Galvanize Coating, Gray, 16 oz. Sz, Aerosol (SC0740000)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- CONTINENTAL 3/8" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-100)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZR07525-15-11-G)
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-250)
- CONTINENTAL 3/8" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-25)
- CONTINENTAL 1/2" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-250)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-11)
- Continental Multi-purpose Air Hoses