Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 50 ft., Black
Mfr # HZB03820-50-G
Zoro # G3899592
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Product Information
- Brand Continental
- MFR # HZB03820-50-G
- Zoro # G3899592
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Strain Relief | No |
Hose Cover Material | EPDM |
Hose Color | Black |
Max. Working Pressure @ 70 F | 200 psi |
Burst Pressure | 800 psi |
Hose Reinforcement Material | Fiber |
Hose Tube Material | EPDM |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL62)
- DAYTON 4L210 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210)
- KBC Ball Bearing, 30mm x 72mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6306-ZZ KBC)
- DODGE P2B-DLMAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128475)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-10-13)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (GOR05050-15-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (IGBK03830-25-G)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-31-G)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Black (IGBK05025-150-G)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- CAMPBELL HAUSFELD 3/8" x 25 ft PVC Air Hose 300 psi Blue (PA117701AV)
- Continental Air Hoses