Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 25 ft., Black
Mfr # HZB03820-25-G
Zoro # G3899495
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/8 in
- Safety Factor 4:1
Product Information
- Brand Continental
- MFR # HZB03820-25-G
- Zoro # G3899495
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Hose Cover Material | EPDM |
Max. Working Pressure @ 70 F | 200 psi |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Burst Pressure | 800 psi |
Hose Color | Black |
Hose Tube Material | EPDM |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6208ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6208ZZC3 (6208ZZC3)
- BROWNING Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Steel, Black Oxided Inner - Setscrew Lock (VF4S-216)
- DIXON Hose Barb, 1/2-14 x 1/2 in Nominal, MNPT x Hose Barb, 303 SS, Domestic (2720808SS)
- MTK Cylindrical Roller Bearing, 30mm Bore (NJ 306 EM/C3)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Yellow (HZY10030-50-G)
- CONTINENTAL 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BK (20307549)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB05020-100-11-G)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (GOR03850-10-13-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Black (IGBK03825-150-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Red (IGRD03825-150-G)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-50-41)
- Continental Multi-purpose Air Hoses