Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/8" ID x 100 ft., Green
Mfr # IGGN03830-100-G
Zoro # G3899260
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 100 ft
- Standards USMSHA No. 2G-IC-14C/39
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Hose Inside Dia. 3/8 in
Product Information
- Brand Continental
- MFR # IGGN03830-100-G
- Zoro # G3899260
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 0.6875 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,200 psi |
Hose Cover Material | Nitrile |
Hose Color | Green |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 100 ft, Hose Color Green, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- SAFEWAY HYDRAULICS Dust Plug (S44-4)
- LEESON Brake Motor, Single Phase, 1 hp, 1725 RPM (111951.00)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI (MP-13030GTU)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-50-11)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Green (IGGN02530-100-G)
- CONTINENTAL Air Hose, 1" ID x 50 ft., Red (HZR10030-50-G)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (HZB02520-50-G)
- CONTINENTAL 1/2" x 500 ft NBR Bulk Multipurpose Air Hose 300 psi RD (20026568)
- COILHOSE PNEUMATICS TRANS RED FLEXEEL HOSE 3/8X50' (AMPFE60504TR)
- Continental Air Hoses