Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4"I.D., 10 ft.
Mfr # GOR07550-10-11-G
Zoro # G3901184
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Hose Length 10 ft
- Hose Configuration Coupled Assembly
- Temp. Range -20 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Continental
- MFR # GOR07550-10-11-G
- Zoro # G3901184
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting A Size | 3/4 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 2,000 psi, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 210 Degrees F, Standards ARPM Class A, MSHA 2G-IC-14C/39, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Coupler, Barb, 3/8, Steel (C26-44L)
- ENERPAC Repair Kit T (P462K3)
- D&D 255" Outside Length, 5/8" Top Width, 1 Ribs (5V2550)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1512mm LP (XPZ1512)
- CONTINENTAL 3/8" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-500)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZU03830-75-13)
- CONTINENTAL 1/2" x 5' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-05-31)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Yellow (HZY03830-25-G)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZU03830-100-33)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZR02525-05-31-G)
- Continental Multi-purpose Air Hoses