Shop All Multi-purpose Air Hoses
Continental
Air Hose, 3/4" ID x 50 ft., Yellow
Mfr # HZY07530-50-G
Zoro # G3901449
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Hose Length 50 ft
- Hose Inside Dia. 3/4 in
Product Information
- Brand Continental
- MFR # HZY07530-50-G
- Zoro # G3901449
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1.1875 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Hose Reinforcement Material | Fiber |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Max. Working Pressure @ 70 F | 300 psi |
Hose Color | Yellow |
Burst Pressure | 1,200 psi |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1.1875 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 32mm, 6 Bolt (C192M-32X51)
- LUBRIMATIC GREASE GUN STEEL 14OZ (30465)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 25 Feet (WL-J-SG-075-25)
- SPEEDAIRE 1" x 150 ft Nitrile Bulk Multipurpose Air Hose 200 psi BK (20031505)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (IGRD03825-100-G)
- CONTINENTAL 1/2" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB05020-100-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03825-100-G)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- CONTINENTAL 1/2" x 50' Blue EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZU05030-50-51)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027067)
- STRIPER Reusable Fitting, Striper, 1/4 x 7/16", 1/4" Male NPT, Rigid (STH14-2MSBR)
- Continental Multi-purpose Air Hoses