Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 5 ft.
Mfr # HZB02520-05-51-G
Zoro # G3901193
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 5 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
- Hose Configuration Coupled Assembly
Product Information
- Brand Continental
- MFR # HZB02520-05-51-G
- Zoro # G3901193
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 5 ft |
Hose Inside Dia. | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 5 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Guard (AG121-106-4)
- NACHI 6000 Series Deep Groove Radial Ball Brg W/Snap, 6007ZZENR (6007ZZENR)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6005ZZEC3 (6005ZZEC3)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RD200-50-G)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-50-13)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (GOR03850-05-13-G)
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Blue (IGBL03830-150-G)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Red (HZR07525-50-G)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (GOR05050-15-11-G)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-100-11)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (3/8" M (HFZ1204YW3S)
- Continental Multi-purpose Air Hoses