Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 15 ft.
Mfr # HZB02520-15-51-G
Zoro # G3901001
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
- Hose Length 15 ft
- Fitting Size 1/4 in x 1/4 in
- Safety Factor 4:1
Product Information
- Brand Continental
- MFR # HZB02520-15-51-G
- Zoro # G3901001
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 15 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 6T2.5/160, Timing Belt, Polyurethane, Steel (6T2.5/160)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566413, Pressure Line, 10 micron (ZX-P566413)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E638)
- COILHOSE PNEUMATICS Hose Barb 1/4" ID x 3/8" MPT (CO B0406)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Green (IGGN02530-15-G)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 140 psi Yellow (HZY10030-50-77-G)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Blue (IGBL02530-25-G)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (HZY07530-50-G)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-50)
- Continental Multi-purpose Air Hoses