Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 10 ft.
Mfr # HZR02525-10-31-G
Zoro # G3901683
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
- Hose Configuration Coupled Assembly
- Fitting Size 1/4 in x 1/4 in
- Safety Factor 4:1
Product Information
- Brand Continental
- MFR # HZR02525-10-31-G
- Zoro # G3901683
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Length | 10 ft |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 9/16 in |
Hose Fitting B Size | 1/4 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 9/16 in, Hose Length 10 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bad Boy 2016 Outlaws Extreme (Deck 61") Zero Turn Mower Replacement Belt, B177LG (B177LG)
- VELVAC Air Cylinder, 2 1/2 in Bore, 8 in Stroke, Double Acting (100124)
- WHALESPRAY 3915 Torch Coolant, -10 DegC, 10L Pail (3915G0006)
- SKF USA Drawn cup needle bearing (HK 1012)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR07525-100-11-G)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZY07530-05-41-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Yellow (GOR05050-25-G)
- CONTINENTAL 1/2" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031498)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Red (IGRD05025-15-G)
- COILHOSE PNEUMATICS Polyurethane Reusable Swivel 3/8" ID x 3/8" MPT (CO PSM0606)
- Continental Air Hoses