Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4"I.D., 10 ft.
Mfr # HZB02520-10-41-G
Zoro # G3901884
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Fitting Size 1/4 in x 1/4 in
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
- Hose Length 10 ft
Product Information
- Brand Continental
- MFR # HZB02520-10-41-G
- Zoro # G3901884
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Inside Dia. | 1/4 in |
Hose Length | 10 ft |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- TRITAN Bearings, 8.00mm Bore Dia., 30,000 RPM (X117 ZZ)
- CHIEF Control Valve, 25 GPM, 1 Spool (220572)
- DAYTON C-Frame Motor, Nonstandard, 3/4, 2 In. L (5M065E)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-03-11)
- CONTINENTAL 3/8" x 2 ft Lead Hose 300 psi (HZR03830-02-14-G)
- CONTINENTAL 1/4" x 50 ft EPDM Coupled Air Hose 200 psi Black (20031489)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZB07520-05-31-G)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-100)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB03820-100-11-G)
- LEGACY AIR HOSE LEAD IN 5' X 3/8" (LML8305FZLI)
- Continental Air Hoses