Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 15 ft., Black
Mfr # IGBK02530-15-G
Zoro # G3901342
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Inside Dia. 1/4 in
- Hose Length 15 ft
- Safety Factor 4:1
Product Information
- Brand Continental
- MFR # IGBK02530-15-G
- Zoro # G3901342
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 15 ft |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Hose Tube Material | Nitrile |
Burst Pressure | 1,200 psi |
Hose Cover Material | Nitrile |
Hose Strain Relief | No |
Hose Color | Black |
Max. Working Pressure @ 70 F | 300 psi |
Hose Reinforcement Material | Fiber |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (254807TC)
- NUMATICS Connector, Coil, 22mm DIN, 220V (230-367 220V)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 1" (L1001)
- ARO Valve Asm, M213LM (M213LM)
- CONTINENTAL 1/4" x 50 ft EPDM Coupled Air Hose 200 psi Black (20031489)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307546)
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 200 psi Red (HZR07520-50-77-G)
- CONTINENTAL 1/2" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi YL (20307548)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Green (IGGN02530-15-G)
- CONTINENTAL 1/2" x 5 ft Lead Hose 300 psi (HZR05030-05-14-G)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-05-11)
- Continental Air Hoses