Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 100 ft., Red
Mfr # IGRD02530-100-G
Zoro # G3901482
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards USMSHA No. 2G-IC-14C/39
- Safety Factor 4:1
- Hose Inside Dia. 1/4 in
- Hose Length 100 ft
- Temp. Range -40 Degrees to 210 Degrees F
Product Information
- Brand Continental
- MFR # IGRD02530-100-G
- Zoro # G3901482
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Hose Outside Dia. | 0.5625 in |
Details
Item | Air Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Safety Factor | 4:1 |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Configuration | Bulk Hose |
Hose Tube Material | Nitrile |
Hose Strain Relief | No |
Max. Working Pressure @ 70 F | 300 psi |
Hose Reinforcement Material | Fiber |
Hose Color | Red |
Hose Cover Material | Nitrile |
Burst Pressure | 1,200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5625 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD, Color: Red (45DU08)
- LEGACY High Flow Coupler, 1/4"Body, 1/4"FNPT (A53416FZ)
- MARATHON 1/3 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C1405 (C1405)
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (20307569)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-33-G)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (20071009)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-13-G)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Black (HZB07520-50-G)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-75-13)
- CONTINENTAL 1/4" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026239)
- Continental Multi-purpose Air Hoses