Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/4" ID x 100 ft., Black
Mfr # HZB02520-100-G
Zoro # G3900931
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Length 100 ft
- Hose Inside Dia. 1/4 in
- Hose Configuration Bulk Hose
Product Information
- Brand Continental
- MFR # HZB02520-100-G
- Zoro # G3900931
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/4 in |
Hose Outside Dia. | 0.5 in |
Details
Description
Air Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 0.5 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 1040mm PL, T130 (1040-8M-20)
- D&D 2057mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2057)
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX160, 10 gal Wheeled 13.8 CFM@90 PSI (MP-5510G)
- DYNABRADE Valve Stem (56579)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-33-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02525-100-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (HZB05020-100-G)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Black (IGBK02530-100-G)
- CONTINENTAL 1/2" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY05030-25-11)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Black (IGBK03825-100-G)
- CONTINENTAL 3/8" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BL (20307559)
- Continental Multi-purpose Air Hoses