Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 5 ft.
Mfr # HZY05030-05-31-G
Zoro # G3899784
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 1/2 in x 1/2 in
- Safety Factor 4:1
- Hose Length 5 ft
Product Information
- Brand Continental
- MFR # HZY05030-05-31-G
- Zoro # G3899784
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Length | 5 ft |
Hose Inside Dia. | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Outside Dia. | 7/8 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 5 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Regular Duty Flanged Wheel Bearing 5/8 Id, 1.375 Od, 1 1/2 Flange (150075)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1-in. Bore (UCPA205-16A ZERK BOTTM)
- PARKER Crimp Fitting, 3/8" I.D., F, ORS (1JC43-6-6)
- TB WOODS L-Jaw Coupling Insert, L070, Urethane (L070U)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Gray (IGGY03830-50-G)
- CONTINENTAL 3/8" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026256)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (HZR03825-100-G)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Yellow (HZY03830-25-G)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02525-150-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-11-G)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-03-11)
- Continental Multi-purpose Air Hoses