Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 5 ft.
Mfr # HZB05020-05-11-G
Zoro # G3899470
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Fitting Size 1/2 in x 1/2 in
- Hose Inside Dia. 1/2 in
- Hose Length 5 ft
- Temp. Range -40 Degrees to 210 Degrees F
Product Information
- Brand Continental
- MFR # HZB05020-05-11-G
- Zoro # G3899470
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Length | 5 ft |
Hose Fitting B Size | 1/2 in |
Hose Outside Dia. | 13/16 in |
Hose Fitting A Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 5 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces TEREX 8520065, 10 micron, Outside-In, Glass (MF0592320)
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-25)
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- ZORO SELECT Band Clamp, 13/16", Phosphate, PK10 (CTL-13ST FK)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL 3/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027082)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 100 ft. L (F5Z03830-100-13)
- CONTINENTAL 1/2" x 5' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-05-11)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02525-100-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-31-G)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 100 feet 300 PSI 4:1 Safety Factor (HA06-100E)
- Continental Multi-purpose Air Hoses