Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 15 ft.
Mfr # HZB05020-15-11-G
Zoro # G3899653
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Length 15 ft
- Hose Configuration Coupled Assembly
Product Information
- Brand Continental
- MFR # HZB05020-15-11-G
- Zoro # G3899653
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 13/16 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A60 Wrapped V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (A60)
- TRITAN Sprocket , 50 Chain Size, 20 # of Teeth (50SDS20H)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- LUBRIPLATE Hto Special, 5 Gal Pail, H1/Food Grade Heat Transfer Oil (L0748-060)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-11-G)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-100-11)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-50-11)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZY03830-10-53-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-31-G)
- CONTINENTAL 1/2" x 500 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026273)
- Continental Multi-purpose Air Hoses