Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2"I.D., 10 ft.
Mfr # HZY05030-10-31-G
Zoro # G3899610
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Length 10 ft
- Safety Factor 4:1
- Fitting Size 1/2 in x 1/2 in
- Hose Inside Dia. 1/2 in
Product Information
- Brand Continental
- MFR # HZY05030-10-31-G
- Zoro # G3899610
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 10 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 7/8 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 10 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type FNPSM, Hose Fitting A Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 16.35" OD (1603B)
- HYCON HYDRAULIC FILTER ELEMENT (0160R010BN4HC)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB80 (3TB80)
- GATES Truflex V-Belts, 4L190 (4L190)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (IGRD03825-100-G)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 100 ft. L (F5Z02530-100-11)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-50)
- CONTINENTAL 1/2" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZU05030-10-11)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZY03830-100-31)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Yellow (HZY03830-100-G)
- PRIMEFIT 1/4" x 1/4" Female to Female Coupling Brass, 25PCS (HF14F14F-B25-P)
- Continental Multi-purpose Air Hoses