Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 50 ft., Green
Mfr # IGGN05030-50-G
Zoro # G3900773
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 4:1
- Standards USMSHA No. 2G-IC-14C/39
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Product Information
- Brand Continental
- MFR # IGGN05030-50-G
- Zoro # G3900773
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Safety Factor | 4:1 |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Strain Relief | No |
Hose Tube Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Cover Material | Nitrile |
Hose Color | Green |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Flange Spreader, 4 In, 150-1500 Lbs (784002)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-XB)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 3450 rpm, 48 (6K844)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 12.50" OD (5V1252)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZB05020-10-41-G)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Red (HZR05025-100-G)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Yellow (HZY03830-25-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-53-G)
- CONTINENTAL 1/2" x 5 ft Lead Hose 300 psi (HZR05030-05-14-G)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-11-G)
- Continental Air Hoses