Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 50 ft., Black
Mfr # HZB05020-50-G
Zoro # G3901141
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Hose Configuration Bulk Hose
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 1/2 in
Product Information
- Brand Continental
- MFR # HZB05020-50-G
- Zoro # G3901141
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Tube Material | EPDM |
Hose Strain Relief | No |
Burst Pressure | 800 psi |
Hose Reinforcement Material | Fiber |
Hose Color | Black |
Hose Cover Material | EPDM |
Max. Working Pressure @ 70 F | 200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6312)
- DODGE F4B-SC-104 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (124206)
- NTN RadialDeep Groove Ball Brg 35 Mm Id X 80 Mm Od X 21 Mm W Double Sealed, 6307 LLU (6307 LLU)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-50-43)
- CONTINENTAL 3/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY07530-150)
- CONTINENTAL 3/4" x 50 ft EPDM Black Coupled Multipurpose Air Hose 200psi (20031504)
- CONTINENTAL 3/8" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-10-33)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- CONTINENTAL 1-1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (1ZNC7)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-50-33)
- Continental Multi-purpose Air Hoses