Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 100 ft., Red
Mfr # IGRD05025-100-G
Zoro # G3900730
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 100 ft
- Hose Inside Dia. 1/2 in
- Hose Configuration Bulk Hose
- Safety Factor 4:1
- Temp. Range -20 Degrees to 210 Degrees F
Product Information
- Brand Continental
- MFR # IGRD05025-100-G
- Zoro # G3900730
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Safety Factor | 4:1 |
Temp. Range | -20 Degrees to 210 Degrees F |
Hose Color | Red |
Max. Working Pressure @ 70 F | 250 psi |
Hose Strain Relief | No |
Burst Pressure | 1,000 psi |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Hose Cover Material | Nitrile |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133M Ser, 2.362Shaftdia (C133M-60X90)
- ZURN PEX Manifold, CR Polymer, 27 Inlets (QPPM9H15C-3)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (25-1R X 10FT)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (SRP-12)
- CONTINENTAL 1/2" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-100)
- CONTINENTAL 1/2" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG05030-250)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-100)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-33-G)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-25-13)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Gray (IGGY03830-50-G)
- CHICAGO PNEUMATIC Super Duty Impact Wrench, w/6"Anvil, 1"Drv (CP797-6)
- Continental Air Hoses