Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 100 ft., Gray
Mfr # IGGY05030-100-G
Zoro # G3901333
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Standards USMSHA No. 2G-IC-14C/39
- Hose Length 100 ft
- Hose Inside Dia. 1/2 in
- Temp. Range -40 Degrees to 210 Degrees F
Product Information
- Brand Continental
- MFR # IGGY05030-100-G
- Zoro # G3901333
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Fiber |
Burst Pressure | 1,200 psi |
Hose Color | Gray |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Strain Relief | No |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 100 ft, Hose Color Gray, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Motor Start Capacitor, 330VAC, 3-13/32inW (PRMJ88R)
- TRITAN Radial Ball Bearing, PS, 60mm, 6312-2RS (6312 2RS/C3 PRX)
- BESTORQ H Timing Belts (800H075)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV40-7.5-71B14 (ACRV40-7.5-71B14)
- CONTINENTAL 3/4" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-75-11)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Yellow (HZY03830-100-G)
- CONTINENTAL 1/2" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026283)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-51-G)
- CONTINENTAL 3/4" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027082)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 84,146084 (146084)
- Continental Air Hoses