Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1/2" ID x 100 ft., Blue
Mfr # IGBL05030-100-G
Zoro # G3901035
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Inside Dia. 1/2 in
- Hose Configuration Bulk Hose
- Standards USMSHA No. 2G-IC-14C/39
Product Information
- Brand Continental
- MFR # IGBL05030-100-G
- Zoro # G3901035
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Hose Outside Dia. | 0.8125 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Standards | USMSHA No. 2G-IC-14C/39 |
Hose Color | Blue |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 300 psi |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Tube Material | Nitrile |
Burst Pressure | 1,200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards USMSHA No. 2G-IC-14C/39, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 17.5 MFD, 4-3/8 In. H (TOCF17.5)
- BAILEY Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load (170323)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (2501-08-08-FG)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 16 oz. Brush Top Can (NBBT-16)
- CONTINENTAL 3/8" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZY03830-10-33)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Black (IGBK05030-50-G)
- CONTINENTAL 3/8" x 600 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463342)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-100-31)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (HZB03820-25-G)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB07520-100-11-G)
- CONTINENTAL CONTITECH 1-1/2" Multipurpose Air Hose 200 psi Red (20025834)
- Continental Air Hoses