Shop All Multi-purpose Air Hoses
Continental
Air Hose, 1" ID x 50 ft., Black
Mfr # HZB10020-50-G
Zoro # G3899279
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Safety Factor 4:1
- Hose Configuration Bulk Hose
- Hose Inside Dia. 1 in
Product Information
- Brand Continental
- MFR # HZB10020-50-G
- Zoro # G3899279
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1.4375 in |
Details
Item | Air Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Safety Factor | 4:1 |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Hose Color | Black |
Burst Pressure | 800 psi |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Max. Working Pressure @ 70 F | 200 psi |
For Media Type | Air, Lubricated Air, Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Air Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1.4375 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose, Hose Strain Relief No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 2 7/8" ID Stainless Split Clamp Collar, Ss (G2SC-287-SS)
- GEBERIT Geberit 156.050.00.1 Acoustic Insulation Bowl Connection Sets and Accessories (156.050.00.1)
- LINCOLN LUBRICATION Degree Swivel Grease Coupler, 360 (LING321)
- MILLER FLUID POWER Clevis Cylinder Mount, 3.25 in Bore Dia. (HV3-MKBC-325-138)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Black (IGBK02530-150-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-53-G)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (GOR05050-05-11-G)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-100-77-G)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR02525-100-11-G)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (20071009)
- CONTINENTAL 1/2" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY05030-25-11)
- Continental Multi-purpose Air Hoses