Shop All Flap Discs
Continental Abrasives
7" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc
Mfr # F-7071207H
Zoro # G408118281
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 7
- Series Signature
- Width 7
- Abrasive Disc Type T-27 Flat
Product Information
- Brand Continental Abrasives
- MFR # F-7071207H
- Zoro # G408118281
- UPC # 748252494245
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 7 |
Width | 7 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 120 |
Series | Signature |
Abrasive Disc Type | T-27 Flat |
Backing Material | MultiLayer Fiberglass |
For Use With | Angle Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Knotted Drill End Brush, 3/4 in., Coarse (76204)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7010363096)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 36GR0 (04C203)
- CONTINENTAL ABRASIVES 7" x 7/8" 80 Grit T27 Zirconia High Density Flap Disc (F-7070807H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit Stearate Coated High Density Flap Disc for Aluminum Grinding (FAL-4570367H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia High Density Flap Disc (F-4571207H)
- CONTINENTAL ABRASIVES 5" x 7/8" 60 Grit T27 Zirconia Standard Flap Disc (F-5050607)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Zirconia Standard Flap Disc (F-4551207)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc (F-4510409)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 60gr (15Q456)
- Continental Abrasives Flap Discs