Shop All Depressed Center Wheels
Continental Abrasives
7" x 1/4" x 5/8-11" Ulticut T27 Depressed Center Grinding Wheel
Mfr # AU5-10701472
Zoro # G408118212
product price: $7.69
/ea
Sold in multiples of 5 for $38.45
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type T-27 Depressed Center
- Abrasive Wheel Diameter 7
- Thickness 1/4
- Series Ulticut
Product Information
- Brand Continental Abrasives
- MFR # AU5-10701472
- Zoro # G408118212
- UPC # 689076724111
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Thickness | 1/4 |
Series | Ulticut |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE 4.5" Dia. 3/4" Trim 80 Grit Bristle Disc (61500139029)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 120G, X-Weight, PK 10 (328560)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sh-5 Dc (01W330)
- MIRKA Foam, Grip Disc, 6", P180 Grit, PK20 (8A-241-180)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 5/8-11" Aluminum Solutions T27 Depressed Center Grinding Wheel (A5-40451472)
- CONTINENTAL ABRASIVES 4" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel (A5-10401452)
- CONTINENTAL ABRASIVES 6" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10601452)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 5/8-11" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451172)
- CONTINENTAL ABRASIVES 9" x 1/4" x 5/8-11" Ulticut T27 Depressed Center Grinding Wheel (AU5-10901472)
- CONTINENTAL ABRASIVES 5" x 1/4" x 7/8" Ulticut T27 Depressed Center Grinding Wheel (AU5-10501452)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (22613)
- Continental Abrasives Depressed Center Wheels