Shop All Depressed Center Wheels
Continental Abrasives
7" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel
Mfr # A5-10701472
Zoro # G308118244
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type T-27 Depressed Center
- Abrasive Wheel Diameter 7
- Thickness 1/4
- Series Signature
Product Information
- Brand Continental Abrasives
- MFR # A5-10701472
- Zoro # G308118244
- UPC # 814031010460
- Country of Origin China
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 |
Details
Abrasive Wheel Type | T-27 Depressed Center |
Thickness | 1/4 |
Series | Signature |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1" X 3" Sanding Sleeve 9 Pack Assortment (SS-016048-9PK)
- NORTON CO Norton 1931187 ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 40 Grit Extra Coarse - Pack of 50 (1931187)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 60G, PK25 (66623353311)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 240G, TS, PK50 (66261138172)
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel (A5-10701452)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10451472)
- CONTINENTAL ABRASIVES 9" x 1/4" x 5/8-11" Ulticut T27 Depressed Center Grinding Wheel (AU5-10901472)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451152)
- CONTINENTAL ABRASIVES 6" x 1/4" x 7/8" Signature T27 Depressed Center Grinding Wheel (A5-10601452)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841939)
- Continental Abrasives Depressed Center Wheels