Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" X Weight Cloth Zirconia 36 Grit PSA Disc
Mfr # SD-60PZN036
Zoro # G708117625
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 36
- Width 6
- For Use With Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
- Backing Material X-Weight Polyester
Product Information
- Brand Continental Abrasives
- MFR # SD-60PZN036
- Zoro # G708117625
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Width | 6 |
Length | 6 |
Details
Grit | 36 |
For Use With | Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander |
Backing Material | X-Weight Polyester |
Color | Blue |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 6x1.5x1, Unmounted, FW, 60G (41056)
- TANIS BRUSH Hand Tube Brush, .006, Brass, 7/16" dia. (05057)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 masonry cutting (DW4552)
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 1-3/4 in., Coarse (76211)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc (SD-80PAN320)
- CONTINENTAL ABRASIVES 5" 320 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN320)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit (SD-234SGR400)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit (SD-234SGR040)
- CONTINENTAL ABRASIVES 5" 120 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8120)
- CONTINENTAL ABRASIVES 5" 220 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8220)
- DYNABRADE Disc, 11-1/4"dia., AO, 36G, Non-Vac (91315)
- Continental Abrasives Hook & Loop Sanding Discs