Shop All Flap Discs
Continental Abrasives
6" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc
Mfr # F-6070407H
Zoro # G308118312
product price: $6.19
/ea
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Abrasive Cloth
- Disc Dia. 6
- Series Signature
- Backing Material MultiLayer Fiberglass
- For Use With Angle Grinder
Product Information
- Brand Continental Abrasives
- MFR # F-6070407H
- Zoro # G308118312
- UPC # 748252492340
- Country of Origin China
- Category Flap Discs
Dimensions
Disc Dia. | 6 |
Width | 6 |
Details
Abrasive Material | Zirconia Abrasive Cloth |
Grit | 40 |
Series | Signature |
Backing Material | MultiLayer Fiberglass |
For Use With | Angle Grinder |
Abrasive Disc Type | T-27 Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SL-4 Double Cut Conical Ball Nose Tungsten Carbide Burr (CB-SL4D)
- NORTON ABRASIVES Gemini Grinding Cone, 1-1/2 Dia, 3 L, 24GR, AO (61463622190)
- PFERD Carbide Bur - 14° Taper, DBL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25162)
- ARC ABRASIVES Cr 1/2 X 1-1/2 X 1/8 60 (21343)
- CONTINENTAL ABRASIVES 6" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-6070607H)
- CONTINENTAL ABRASIVES 4" x 5/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4050407)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD3036)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-4531209H)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia High Density Flap Disc (F-4570407H)
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Medium Grade (43277)
- Continental Abrasives Flap Discs