Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad
Mfr # SD-60HLNH
Zoro # G008117783
Sold in multiples of 2 for $28.38
$28.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Abrasive Material Reinforced Foam
- Length 6
- Width 6
- Color Yellow
Product Information
- Brand Continental Abrasives
- MFR # SD-60HLNH
- Zoro # G008117783
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Abrasive Material | Reinforced Foam |
Color | Yellow |
For Use With | DA sander, Random Orbital Sander |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8 (19D929)
- DIABLO Detail Sanding Fingertips, PK15 (DCTTIPVGPH15G)
- DMT Diamond Bench Stone, Extra Fine, 10in. L (D10E)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 120 (08834137262)
- CONTINENTAL ABRASIVES 6" 40 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6040)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 40 Grit PSA Disc (SD-10PAN040)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6080)
- CONTINENTAL ABRASIVES 8" X Weight Cloth Aluminum Oxide 320 Grit PSA Disc (SD-80PAN320)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN040)
- CONTINENTAL ABRASIVES 6" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 6 Hole (SD-60HG6100)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DND050060H60P)
- Continental Abrasives Hook & Loop Sanding Discs