Shop All Flap Wheels
Continental Abrasives
6" x 1" x 1" Unmounted 40 Grit Aluminum Oxide Flap Wheel
Mfr # FW-61040
Zoro # G708118240
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6
- Grit 40
- Width 6
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Backing Material X-Weight Cotton Cloth
Product Information
- Brand Continental Abrasives
- MFR # FW-61040
- Zoro # G708118240
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 6 |
Width | 6 |
Flap Length | 6 |
Details
Grit | 40 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Backing Material | X-Weight Cotton Cloth |
Color | Brown |
For Use With | Straight Grinder, Bench Grinder |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, AlO, 3in, 240G, TS, PK50 (69957399659)
- 3M Quick Change Disc, Fine, 3" (7000000557)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Med, AlO (62008)
- CONTINENTAL ABRASIVES 5" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-5050407)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 320 Grit Aluminum Oxide Flap Wheel (FW-61320)
- CONTINENTAL ABRASIVES 1" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11060)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-11060)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-32060)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW32F)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 240 Grit (45017)
- Continental Abrasives Flap Wheels