Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole
Mfr # SD-60HPN600
Zoro # G308117711
product price: $0.86
/ea
Sold in multiples of 50 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 600
- Disc Attachment System Hook and Loop
- Length 6
- Width 6
Product Information
- Brand Continental Abrasives
- MFR # SD-60HPN600
- Zoro # G308117711
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 600 |
Disc Attachment System | Hook and Loop |
Backing Material | Polyester Film |
For Use With | DA sander, Random Orbital Sander |
Color | Purple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO Sanding Drum (SD-008016-04NL)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 5/8-11 (66623399190)
- SHARK INDUSTRIES 2" 24 Grit A/O Mini Grinding Discs - 25 Pk (13226)
- CENTURY DRILL & TOOL Century Drill 0 Cutting Wheel 3" x 3/8" Aluminum Oxide (8313)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN120)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8080)
- CONTINENTAL ABRASIVES 5" X Weight Cloth Aluminum Oxide 40 Grit PSA Disc (SD-50PAN040)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc (SD-10PAN180)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8040)
- CONTINENTAL ABRASIVES 5" 3000 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8K30)
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05150V8)
- Continental Abrasives Hook & Loop Sanding Discs