Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole
Mfr # SD-60DGN060
Zoro # G108117638
product price: $0.45
/ea
Sold in multiples of 50 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 60
- Length 6
- Disc Attachment System Pressure Sensitive Adhesive (PSA)
- Color Gold
Product Information
- Brand Continental Abrasives
- MFR # SD-60DGN060
- Zoro # G108117638
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 60 |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Color | Gold |
Backing Material | C-Weight Paper |
For Use With | DA sander, Random Orbital Sander |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 60 Grit, Coarse, Zirconia, ZK713X (105858)
- FLEX-HONE TOOL BC64M12 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC64M12)
- MELIN TOOL CO Carbide Bur, 3/8", 14 deg., Includd Cone Dc (SL-3DC)
- 3M Pro-Pad Sandng Sponge, PRPD-80, 2.88, PK54 (PRPD-80)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- CONTINENTAL ABRASIVES 6" 400 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN400)
- CONTINENTAL ABRASIVES 5" 150 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN150)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 120 Grit (SD-234SGR120)
- CONTINENTAL ABRASIVES 5" 40 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-50DGN040)
- 3M Cloth Disc, 180+ Grit, 6" Dia, Purple, PK250 (7100281804)
- Continental Abrasives Hook & Loop Sanding Discs