Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-60HGN060
Zoro # G608117619
product price: $0.68
/ea
Sold in multiples of 50 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 60
- For Use With DA sander, Random Orbital Sander
- Length 6
- Width 6
Product Information
- Brand Continental Abrasives
- MFR # SD-60HGN060
- Zoro # G608117619
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 60 |
For Use With | DA sander, Random Orbital Sander |
Backing Material | C-Weight Paper |
Disc Attachment System | Hook and Loop |
Color | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Ekasand Backup Sanding Pad 3 x 4 Hook Face Screw On - Straight Edge - J-Hook (P-105552)
- OSBORN Encapsulated Hollow Center End Brush, .5" (0003060000)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 3" x 1/3 (11W303)
- PFERD 3x7 Welders Toothbrush - Brass Wire, Polypro Block (85061)
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN120)
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 120 Grit (SD-234SGR120)
- CONTINENTAL ABRASIVES 6" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN400)
- CONTINENTAL ABRASIVES 5" 40 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPN040)
- CONTINENTAL ABRASIVES 5" 1000 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-50HPNK10)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- Continental Abrasives Hook & Loop Sanding Discs