Shop All Hook & Loop Sanding Discs
Continental Abrasives
6" 320 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-60DPN320
Zoro # G808117822
Sold in multiples of 50 for $41.00
$41.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6
- Grit 320
- For Use With DA sander, Random Orbital Sander
- Backing Material Polyester Film
- Color Purple
Product Information
- Brand Continental Abrasives
- MFR # SD-60DPN320
- Zoro # G808117822
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 |
Length | 6 |
Width | 6 |
Details
Grit | 320 |
For Use With | DA sander, Random Orbital Sander |
Backing Material | Polyester Film |
Color | Purple |
Disc Attachment System | Pressure Sensitive Adhesive (PSA) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 50G (66261138321)
- MILWAUKEE TOOL BACKING PAD 3" FOR 2438-20 (ML49-36-0805)
- ARC ABRASIVES Cr 3/16 X 1 X 3/32 80 (21136)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W (93121)
- CONTINENTAL ABRASIVES 5" 60 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5060)
- CONTINENTAL ABRASIVES 6" 180 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN180)
- CONTINENTAL ABRASIVES 5" 600 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5600)
- CONTINENTAL ABRASIVES 5" 100 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8100)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc (SD-10PAN060)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-12PAN080)
- DIABLO HOOK&LOCK DISC 5""40G 4PK (DCD050040H04G)
- Continental Abrasives Hook & Loop Sanding Discs